3/4 in. Dauber
3/4 in. Dauber
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Material:
- Plastic
- Product Type:
- Dauber
- UPC:
- 622454944541
- Width:
- 3/4 in