3-1/4 in. NPT Brass Cover Plate in Signal White
3-1/4 in. NPT Brass Cover Plate in Signal White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Compatible with TYCO® Model RFII flat-plate concealed sprinklers
- Grey White, Signal White, Jet Black and Brass finishes are available for use with the TYCO® RFII-MRI non-magnetic sprinkler
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- Series RFII-MRI
- Coating:
- Painted
- Color Finish Category:
- Whites
- Color Finish Name:
- Signal White
- Depth:
- 3/16 in
- Diameter:
- 3-1/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Concealed Mount
- Material:
- Brass
- Product Type:
- Cover Plate
- UL Listed:
- Yes