This product requires certification to purchase.

3 in. Grooved Ductile Iron Automatic Control Valve

You last purchased this on
 
Tyco

Model DPV-1 3 in. Grooved Ductile Iron Automatic Control Valve

  • Fast #
  • Part #T523103930
  • Item #4469447
  • Manufacturer Part #52-310-3-930
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyco

Model DPV-1 3 in. Grooved Ductile Iron Automatic Control Valve

  • Fast #
  • Part #T523103930
  • Item #4469447
  • Manufacturer Part #52-310-3-930
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • UL and C-UL listed, FM approved, NYC approved (4" and 6") under MEA 172-02-E
  • Ductile iron construction ensures a lightweight valve to minimize shipping cost
  • 16 bar pressure rating
  • Available as flange x flange, flange x groove, or groove x groove (flanged connections are available and drilled per ANSI, ISO, AS, and JIS specifications)
  • Used to supply sprinkler installations in which sprinklers are subjected to freezing conditions (40°F/4°C or less)
  • A variety of inlet and outlet connections available
  • Dry pipe valve sizes: 2-1/2 inch (DN65), 3 inch (DN80), 4 inch (DN100), and 6 inch (DN150)
  • Rated for use at a maximum service pressure of 250 psi (17,2 bar)
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
Application:
Fire Protection, Fire Sprinkler
Collection:
Model DPV-1
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Height:
20-7/16 in
Material:
Ductile Iron
Pressure Class:
250#
Recommended Valve Application:
Air, Water
UL Listed:
Yes
Valve Size:
3 in
Valve Type:
Automatic Control Valve