3 in. Carbon Steel and Stainless Steel Escutcheon in Chrome Plated
3 in. Carbon Steel and Stainless Steel Escutcheon in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- TY3235, TY3255, TY3335, TY3338, TY3355, TY3358, TY3735, TY3935
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 2-15/16 in
- Diameter - Inside 1:
- 1-3/8 in
- End Connection 1:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Material:
- Carbon Steel, Stainless Steel
- Product Type:
- Escutcheon
- UL Listed:
- Yes