This product requires certification to purchase.

6 in. Grooved Ductile Iron Short Pattern Tee

You last purchased this on
 
Tyco

6 in. Grooved Ductile Iron Short Pattern Tee

  • Fast #
  • Part #T519S60P
  • Item #6430835
  • Manufacturer Part #519S60P
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyco

6 in. Grooved Ductile Iron Short Pattern Tee

  • Fast #
  • Part #T519S60P
  • Item #6430835
  • Manufacturer Part #519S60P
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved x Grooved x Grooved
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight, Tee
Material:
Ductile Iron
NSF Certified:
No
UL Listed:
Yes