This product requires certification to purchase.

8 in. 250 psi Ductile Iron Flanged Deluge Diaphragm Valve

You last purchased this on
 
Tyco

8 in. 250 psi Ductile Iron Flanged Deluge Diaphragm Valve

  • Fast #
  • Part #T524771016
  • Item #3571957
  • Manufacturer Part #524771016
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyco

8 in. 250 psi Ductile Iron Flanged Deluge Diaphragm Valve

  • Fast #
  • Part #T524771016
  • Item #3571957
  • Manufacturer Part #524771016
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Ductile Iron
Pressure - Maximum:
250 psi
UL Listed:
Yes
Valve Size:
8 in
Valve Type:
Diaphragm Valve