This product requires certification to purchase.

1 in. Slip Plastic Coupling

You last purchased this on
 
Tyco

BlazeMaster® 1 in. Slip Plastic Coupling

  • Fast #
  • Part #T80076
  • Item #1963925
  • Manufacturer Part #048108
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyco

BlazeMaster® 1 in. Slip Plastic Coupling

  • Fast #
  • Part #T80076
  • Item #1963925
  • Manufacturer Part #048108
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 160
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Designed exclusively for use in wet pipe automatic fire sprinkler systems
  • Produced from Blazemaster CPVC compound that is a specially developed thermoplastic compound composed of post chlorinated polyvinyl chloride resin and state of the art additives
  • Easier to install than traditional steel pipe systems, and at the same time, provide superior heat resistance and strength as compared to traditional CPVC and PVC piping materials used in the plumbing trade
  • Requires Certification

Specifications

ASTM:
ASTM F-1970, ASTM F-442
Application:
Fire Protection
Clean Bagged:
No
Collection:
BlazeMaster®
Color Finish Name:
Orange
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Coupling
IAPMO Listed:
No
Material:
Plastic
Material Type:
CPVC
NSF Certified:
No
Pressure - Maximum:
175 psi
Schedule Class:
40
UL Listed:
Yes