This product requires certification to purchase.

1 x 1/2 in. FPT CPVC Rapid Seal Adapter

You last purchased this on
 
Tyco

BlazeMaster® 1 x 1/2 in. FPT CPVC Rapid Seal Adapter

  • Fast #
  • Part #T80176RS2
  • Item #9095600
  • Manufacturer Part #048212
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyco

BlazeMaster® 1 x 1/2 in. FPT CPVC Rapid Seal Adapter

  • Fast #
  • Part #T80176RS2
  • Item #9095600
  • Manufacturer Part #048212
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 70 Pallet: 5880
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Included 11 expertly designed models
  • No brass means no dezincification and no lead
  • Fast and easy installation with no need for thread tape or sealant
  • Requires Certification

Specifications

Application:
Fire Protection
Clean Bagged:
No
Collection:
BlazeMaster®
Color Finish Name:
Orange
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
NPS
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1 in x 1/2 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
CPVC
NSF:
NSF PW/G
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
175 psi
Schedule Class:
40
UL Listed:
Yes