This product requires certification to purchase.

1 x 1/2 in. Slip x FPT Schedule 80 Extra Heavy 175 psi CPVC Sprinkler Head Adapter in Orange

You last purchased this on
 
Tyco

BlazeMaster® 1 x 1/2 in. Slip x FPT Schedule 80 Extra Heavy 175 psi CPVC Sprinkler Head Adapter in Orange

  • Fast #
  • Part #T80176E
  • Item #1964701
  • Manufacturer Part #048179
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyco

BlazeMaster® 1 x 1/2 in. Slip x FPT Schedule 80 Extra Heavy 175 psi CPVC Sprinkler Head Adapter in Orange

  • Fast #
  • Part #T80176E
  • Item #1964701
  • Manufacturer Part #048179
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 16 Case: 64
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • CPVC pipe and fittings produced by Tyco Fire & Building Products are designed exclusively for use in wet pipe automatic fire sprinkler systems
  • Produced from Blazemaster CPVC compound that is a specially developed thermoplastic compound composed of post chlorinated polyvinyl chloride resin and state of the art additives
  • Easier to install than traditional steel pipe systems, and at the same time, provide superior heat resistance and strength as compared to traditional CPVC and PVC piping materials used in the plumbing trade
  • Requires Certification

Specifications

ASTM:
ASTM F-1970, ASTM F-439, ASTM F-442
Application:
Fire Protection
Clean Bagged:
No
Collection:
BlazeMaster®
Color Finish Name:
Orange
End Connection 1:
OD Tube
End Connection 2:
FPT
End Connections:
OD Tube x FPT
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1 in x 1/2 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
CPVC
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Schedule Class:
80
UL Listed:
Yes