16 oz Plastic Red Pipe Cement
This product has been replaced by
Manufacturer Part #074292
BlazeMaster® 16 oz Plastic Red Pipe Cement
Product Details
Product Details
- Odor Ketone
- -4 Deg F Flash Point
Specifications
- Collection:
- BlazeMaster®
- Color:
- Red
- Melting Temperature:
- -163.3 F
- Pipe Compatibility:
- CPVC
- Size:
- 1 pt