This product requires certification to purchase.

You last purchased this on
 
Tyco

BlazeMaster®

  • Fast #
  • Part #T80026
  • Item #1963096
  • Manufacturer Part #048095
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyco

BlazeMaster®

  • Fast #
  • Part #T80026
  • Item #1963096
  • Manufacturer Part #048095
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 132 Pallet: 6336
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Pipe and fittings produced by Tyco Fire & Building Products are designed exclusively for use in wet pipe automatic fire sprinkler systems
  • Produced from Blazemaster CPVC compound that is a specially developed thermoplastic compound composed of post chlorinated polyvinyl chloride resin and state of the art additives
  • Easier to install than traditional steel pipe systems, and at the same time, provide superior heat resistance and strength as compared to traditional CPVC and PVC piping materials used in the plumbing trade
  • Requires Certification

Specifications

ASTM:
ASTM F-1970, ASTM F-438, ASTM F-442
Application:
Fire Protection
Clean Bagged:
No
Collection:
BlazeMaster®
Color Finish Name:
Orange
Elbow Degree:
90 DD
End Connection 1:
Socket Weld
End Connection 2:
Hub
End Connections:
Socket Weld x Hub
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
150
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Schedule Class:
40
UL Listed:
Yes