Concealed Cover Plate in Black
Concealed Cover Plate in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 80Product Details
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- LFII, Series RFII
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3-1/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Brass
- Product Type:
- Concealed Cover Plate
- UL Listed:
- Yes