This product requires certification to purchase.

DPV-1 4 in. Ductile Iron Grooved Dry Pipe Valve

You last purchased this on
 
Tyco

DPV-1 4 in. Ductile Iron Grooved Dry Pipe Valve

  • Fast #
  • Part #T523101940
  • Item #3170701
  • Manufacturer Part #523101940
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyco

DPV-1 4 in. Ductile Iron Grooved Dry Pipe Valve

  • Fast #
  • Part #T523101940
  • Item #3170701
  • Manufacturer Part #523101940
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Differential valves used to automatically control the flow of water into dry pipe fire protection sprinkler systems upon operation of one or more automatic sprinklers
  • For use in unheated warehouses, parking garages, store windows, attic spaces, loading docks and other areas exposed to freezing temperatures where water filled pipe cannot be utilized
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
Application:
Fire Protection
Coating:
Orange Enamel, Painted
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved x Grooved
Height:
16-9/16 in
Material:
Ductile Iron
Valve Size:
4 in
Valve Type:
Dry Pipe Valve
Width:
24-1/8 in