This product requires certification to purchase.

2-1/2 in. Grooved Painted Ductile Iron Cap

You last purchased this on
 
Tyco

Figure 260 2-1/2 in. Grooved Painted Ductile Iron Cap

  • Fast #
  • Part #T26025T1S
  • Item #1963508
  • Manufacturer Part #26025T1S
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyco

Figure 260 2-1/2 in. Grooved Painted Ductile Iron Cap

  • Fast #
  • Part #T26025T1S
  • Item #1963508
  • Manufacturer Part #26025T1S
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Grooved fittings provide an economical and efficient method of changing direction, adding an outlet, reducing or capping grooved piping systems
  • No slip cushion handle
  • Head weight: 3 lbs
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12
Coating:
Painted
Collection:
Figure 260
End Connection 1:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Cap
Material:
Ductile Iron
Tap Size:
1 in
UL Listed:
Yes