This product requires certification to purchase.

2 x 1 in. Grooved Ductile Iron Tee

You last purchased this on
 
Tyco

Figure 40-5 2 x 1 in. Grooved Ductile Iron Tee

  • Fast #
  • Part #TSTP2010ES
  • Item #1963521
  • Manufacturer Part #STP2010ES
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyco

Figure 40-5 2 x 1 in. Grooved Ductile Iron Tee

  • Fast #
  • Part #TSTP2010ES
  • Item #1963521
  • Manufacturer Part #STP2010ES
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • An economical alternative to welded pipe outlets on steel pipe
  • Right handed
  • 3" - 8" TPI National Pipe Taper
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-633
Application:
Fire Protection
Coating:
Enamel
Collection:
Figure 40-5
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
1 in
Fitting Sizes:
2 in x 2 in x 1 in
Fitting Type:
Tee
IAPMO Listed:
No
Material:
Ductile Iron
NSF Certified:
No
UL Listed:
Yes
Width:
3-1/2 in