This product requires certification to purchase.

2-1/2in. Threaded Painted Ductile Iron Mechanical Tee with Rubber Gasket

You last purchased this on
 
Tyco

Figure 730 2-1/2in. Threaded Painted Ductile Iron Mechanical Tee with Rubber Gasket

  • Fast #
  • Part #T7302520EP
  • Item #3609102
  • Manufacturer Part #7302520EP
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyco

Figure 730 2-1/2in. Threaded Painted Ductile Iron Mechanical Tee with Rubber Gasket

  • Fast #
  • Part #T7302520EP
  • Item #3609102
  • Manufacturer Part #7302520EP
3.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Used for any tee connection where a threaded or grooved outlet is needed
  • May be converted into a cross when necessary
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-153, ASTM A-183, ASTM A-536 Grade 65-45-12, ASTM B-633, ASTM F-568M
Coating:
Painted
Collection:
Figure 730
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connections:
Threaded x Threaded x Threaded
FM Approved:
Yes
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
2 in
Fitting Sizes:
2-1/2 in x 2-1/2 in x 2 in
Fitting Type:
Tee
IAPMO Listed:
No
Length:
4 in
Material:
Ductile Iron, Rubber
Material Type:
EPDM
NSF Certified:
No
Temperature Range:
-30 to 230 Deg F
UL Listed:
Yes
Width:
5-1/4 in