This product requires certification to purchase.

You last purchased this on
 
Tyco

Figure 820

  • Fast #
  • Part #T72823
  • Item #1961919
  • Manufacturer Part #72823
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyco

Figure 820

  • Fast #
  • Part #T72823
  • Item #1961919
  • Manufacturer Part #72823
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Fire Protection
Coating:
Black
Collection:
Figure 820
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Cap
Material:
Ductile Iron
NSF Certified:
No
UL Listed:
Yes