This product requires certification to purchase.

Zinc Plated Sprinkler Head Guard

You last purchased this on
 
Tyco

G2 Zinc Plated Sprinkler Head Guard

  • Fast #
  • Part #T560001086
  • Item #1958654
  • Manufacturer Part #56-000-1-086
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyco

G2 Zinc Plated Sprinkler Head Guard

  • Fast #
  • Part #T560001086
  • Item #1958654
  • Manufacturer Part #56-000-1-086
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed for use with Series ELO-231, ELO-231B, or ELO-231FRB sprinklers that may be located in areas that make them susceptible to mechanical or physical damage
  • Rugged guard design to minimize possible damage to sprinklers
  • Shields are for use in storage racks or beneath grated mezzanine, or other areas requiring the sprinklers to be shielded from possible discharge from sprinklers above
  • Can be used with either 1?2" or 3?4" NPT sprinklers
  • Requires Certification

Documents


Specifications

Application:
Fire Sprinkler
Brand Model Compatibility:
ELO-231, ELO-231B, ELO-231FRB
Coating:
Zinc Plated
Collection:
G2
Diameter:
3-1/4 in
FM Approved:
Yes
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
3 in
Material:
Carbon Steel
Product Type:
Sprinkler Head Guard
UL Listed:
Yes