This product requires certification to purchase.

1-1/2 x 1 in. Grooved x NPT Painted Ductile Iron Cap

You last purchased this on
 
Tyco

Grinnell® G-Fire 1-1/2 x 1 in. Grooved x NPT Painted Ductile Iron Cap

  • Fast #
  • Part #T7501510S
  • Item #1965056
  • Manufacturer Part #7501510S
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyco

Grinnell® G-Fire 1-1/2 x 1 in. Grooved x NPT Painted Ductile Iron Cap

  • Fast #
  • Part #T7501510S
  • Item #1965056
  • Manufacturer Part #7501510S
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Grooved fittings provide an economical and efficient method of changing direction, adding an outlet, reducing or capping grooved piping systems
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12
Application:
Fire Protection
Coating:
Painted
Collection:
Grinnell® G-Fire
End Connection 1:
Grooved
End Connections:
Grooved x NPT
FM Approved:
Yes
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in x 1 in
Fitting Type:
Cap
Material:
Ductile Iron
NSF Certified:
No
UL Listed:
Yes