This product requires certification to purchase.

4 x 4 in. Grooved Painted 90 Degree Drain Elbow with Outlet

You last purchased this on
 
Tyco

Grinnell® G-Fire 4 x 4 in. Grooved Painted 90 Degree Drain Elbow with Outlet

  • Fast #
  • Part #T51040DS
  • Item #3517207
  • Manufacturer Part #51040DS
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyco

Grinnell® G-Fire 4 x 4 in. Grooved Painted 90 Degree Drain Elbow with Outlet

  • Fast #
  • Part #T51040DS
  • Item #3517207
  • Manufacturer Part #51040DS
4.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Grooved fittings provide an economical and efficient method of changing direction, adding an outlet, reducing or capping grooved piping systems
  • Includes drain outlet
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12
Application:
Fire Protection
Coating:
Painted
Collection:
Grinnell® G-Fire
Elbow Degree:
90 DD
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Elbow, Straight
Material:
Ductile Iron
NSF Certified:
No
Pressure - Maximum:
365 psi