30 gal Anti-freeze
LFP™ 30 gal Anti-freeze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- UL Certified- the first and only agency listed antifreeze solution
- Meets NFPA 13, 13R, 13D, and 25 requirements for use of listed antifreeze
- Minimum use temperature of -10° F
- FBC™ System Compatible for use with BlazeMaster® CPVC pipe and fittings
- Compatible with most fire sprinkler system materials
- Pre-mixed solution
- Non-toxic
Documents
Specifications
- Application:
- Fire Sprinkler Systems
- Collection:
- LFP™
- Color Finish Name:
- Colorless
- Product Type:
- Anti-freeze
- Size:
- 30 gal
- UL Listed:
- UL 2901