4 in. Ductile Iron Grooved Swing Check Valve
Model CV-300B 4 in. Ductile Iron Grooved Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Minimizes water hammer caused by flow reversal
- UL and C-UL listed, FM approved
- Can be installed using Grinnell G-Fire grooved couplings or Figure 71 flange adapters
Documents
Specifications
- Coating:
- Painted
- Collection:
- Model CV-300B
- Color Finish Name:
- Red
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 8-5/8 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - High:
- 300
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Bolted
- Valve Size:
- 4 in
- Valve Type:
- Swing Check Valve
- Weight:
- 19.84 lb