This product requires certification to purchase.

1 in. 165F 25.2K Extended Coverage and Upright Sprinkler Head in Natural Brass

You last purchased this on
 
Tyco

Model EC-25 1 in. 165F 25.2K Extended Coverage and Upright Sprinkler Head in Natural Brass

  • Fast #
  • Part #T584501165
  • Item #1964443
  • Manufacturer Part #58-450-1-165
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyco

Model EC-25 1 in. 165F 25.2K Extended Coverage and Upright Sprinkler Head in Natural Brass

  • Fast #
  • Part #T584501165
  • Item #1964443
  • Manufacturer Part #58-450-1-165
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Natural Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For storage and non-storage applications
  • Especially advantageous as a means of decreasing the number of required sprinklers to protect occupancies requiring an area/density application of water
  • Provides low hydraulic demand
  • For use in high-density applications
  • For 25.2 K-factor upright sprinkler with extended coverage (TY9128), see TFP213 for technical information and listing details
  • The maximum coverage area per sprinkler is 196 sq. ft. (18,2 m2)
  • UL and C-UL listed, FM and NYC approved
  • Requires Certification

Specifications

Application:
Commercial
Coating:
Painted
Collection:
Model EC-25
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
3-3/4 in
K-Factor:
25.2
Material:
Brass, Copper, Nickel, Nickel Alloy, Plastic, Stainless Steel
Material Type:
Beryllium, Inconel®, Monel®, PTFE
Opening Size:
2-9/16 in
Product Type:
Extended Coverage, Upright
Thread Size:
1 in
UL Listed:
Yes