1/2 in. 200F 5.6K Sprinkler Head Sprinkler Head in Natural Brass
Model HIP 1/2 in. 200F 5.6K Sprinkler Head Sprinkler Head in Natural Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For combustible and non-combustible sloped attic spaces
- Wet or dry pipe systems
- UL- and C-UL-listed
- Provides a specific cost advantage by reducing the amount of piping required
- For specific application sprinklers for protecting attics (TY2190, TY2182, TY2181, TY2180, TY3181, TY3190, TY3187, TY3185, TY3184, TY3183, TY3180, TY3182, TY4181, TY4182, TY4180) see TFP610 for technical information and listing details
Documents
Specifications
- Application:
- Commercial
- Coating:
- Painted
- Collection:
- Model HIP
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Height:
- 2-1/8 in
- Installation Type:
- Wall Mount
- K-Factor:
- 5.6
- Material:
- Nickel, Brass, Bronze, Glass, Nickel, Plastic
- Material Type:
- Beryllium, Monel®, PTFE
- Opening Size:
- 2-1/8 in
- Product Type:
- Quick Response
- Thread Size:
- 1/2 in
- UL Listed:
- Yes
- Width:
- 2-1/8 in