3/4 in. 155F16.8K 175 psi Standard Response and Upright Sprinkler Head in Natural Brass
Model K17-231 3/4 in. 155F16.8K 175 psi Standard Response and Upright Sprinkler Head in Natural Brass
Package Quantity Info:
EA: 1 IP: 1 CA: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Frangible bulb sprinkler intended for use with NFPA and FMRC specific application control mode installation criteria for the protection of high piled storage
- Very large orifice
- Low-pressure requirement (as low as 7 psi)
- For 16.8 K-factor upright and pendent control mode density area sprinkler (TY7151, TY7251), see TFP332 for technical information and listing details
- Produce a hemispherical water distribution pattern
- UL and C-UL listed, FM and NYC approved
Documents
Specifications
- Application:
- Commercial
- Collection:
- Model K17-231
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-3/8 in
- K-Factor:
- 16.8
- Material:
- Nickel, Bronze, Brass, Glass, Plastic
- Material Type:
- Beryllium, PTFE
- Product Type:
- Standard Response, Upright
- Thread Size:
- 3/4 in
- UL Listed:
- Yes