Model RFII
Frequently Purchased Together
Product Details
Product Details
- Tyco wrench specifically designed for Tyco sprinkler installation and removal
Documents
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- TY3530, TY3531, TY3532, TY3537, TY3550, TY3551
- Capacity:
- 1/2 in
- Collection:
- Model RFII
- Color Finish Name:
- Powder Coated
- GSA Approved:
- No
- Material:
- Metal
- Number of Tools Included:
- 1
- Tool Type:
- Wrench
- UL Listed:
- No
- WrenchType:
- Sprinkler