This product requires certification to purchase.

3/4 in. 160F 8K Horizontal Sidewall Sprinkler Head

Tyco

Model RFIII 3/4 in. 160F 8K Horizontal Sidewall Sprinkler Head

  • Fast #
  • Part #T511131160
  • Item #7491458
  • Manufacturer Part #511131160
5 out of 5 Customer Rating
Brand image
Tyco

Model RFIII 3/4 in. 160F 8K Horizontal Sidewall Sprinkler Head

  • Fast #
  • Part #T511131160
  • Item #7491458
  • Manufacturer Part #511131160
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 28
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Long throw up to 24 ft. of extended coverage
  • UL and C-UL listed
  • Coverage areas up to 16 ft. x 24 ft. (4,9 x 7,3 m) and 18 ft. x 22 ft. (5,9 m x 6,7 m)
  • For 8.0 K-factor concealed horizontal sidewall sprinkler (TY4522), see TFP270 for technical information and listing details
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Collection:
Model RFIII
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Installation Type:
Concealed Mount
K-Factor:
8
Material:
Brass, Bronze, Copper Plated Steel, Copper, Nickel, Nickel Alloy, Plastic, Stainless Steel
Material Type:
Beryllium, Polyethylene, PTFE
Opening Size:
2-5/8 in
Product Type:
Extended Coverage, Horizontal Sidewall, Quick Response
Thread Size:
3/4 in
UL Listed:
Yes