This product requires certification to purchase.

1 in. FTP Riser Manifold

You last purchased this on
 
Tyco

Model RM-1 1 in. FTP Riser Manifold

  • Fast #
  • Part #T40671
  • Item #7179982
  • Manufacturer Part #40671
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyco

Model RM-1 1 in. FTP Riser Manifold

  • Fast #
  • Part #T40671
  • Item #7179982
  • Manufacturer Part #40671
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential, Sprinkler Systems
Collection:
Model RM-1
Height:
11 in
Length:
10-1/8 in
Product Type:
Riser Manifold
Valve Size:
1 in
Width:
3-7/8 in