This product requires certification to purchase.

4 - 6 in. Riser Manifold

You last purchased this on
 
Tyco

Model RM-1 4 - 6 in. Riser Manifold

  • Fast #
  • Part #T40731
  • Item #7315126
  • Manufacturer Part #40731
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyco

Model RM-1 4 - 6 in. Riser Manifold

  • Fast #
  • Part #T40731
  • Item #7315126
  • Manufacturer Part #40731
4.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Collection:
Model RM-1
Height:
20-1/4 in
Length:
18-3/8 in
Product Type:
Pressure Relief Kit
Valve Size:
4 in - 6 in
Width:
5-3/16 in