2 in. Stainless Steel 175 psi NPT Shut Off Valve
Model RSV-1 2 in. Stainless Steel 175 psi NPT Shut Off Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Two available sizes: 1-inch (DN25) size is designed for NFPA 13D system needs; the 2-inch (DN50) is designed for either NFPA 13D or NFPA 13R
- Eliminate the need for electrically operated solenoid valves
- Flexibility with existing water supplies in retrofit applications and developed lots
- Able to mitigate local requirements based on mandated domestic load and hydraulic safety factors
- Can be used in conjunction with backflow preventers
- Built-in check valve eliminates the need for a separate check valve on the fire sprinkler system
- Potential cost offsets with reduced pipe size
- UL and C-UL listed, NSF-61 annex G approved
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61 Annex G
- Application:
- Fire Sprinkler Systems, Residential, Water Supply
- Collection:
- Model RSV-1
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT
- Length:
- 9-1/16 in
- Material:
- Stainless Steel, Plastic, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Threaded
- Valve Size:
- 2 in
- Valve Type:
- Shut Off Valve
- Weight:
- 29 lb