Aluminum, Cast Iron and Galvanized Steel Water Meter
Model WMA-1 Aluminum, Cast Iron and Galvanized Steel Water Meter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Hydraulically operated outdoor alarm designed for use with fire protection system water flow detection valves
- It is lightweight yet rugged, and it can be used in conjunction with alarm check, dry pipe, deluge, and preaction valves to sound a local alarm
- Suitable for mounting to any type of rigid wall and can accommodate a wall thickness range of 2 to 18"
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- Application:
- Fire Protection
- Coating:
- Aluminum, Galvanized
- Collection:
- Model WMA-1
- Color Finish Name:
- Red
- Diameter:
- 8-1/2 in
- FM Approved:
- Yes
- Flow Rate:
- 0.7 gpm
- Material:
- Aluminum, Cast Iron, Steel
- Pressure - Low:
- 7
- Pressure - Maximum:
- 300 psi
- Product Type:
- Water Meter
- UL Listed:
- Yes