Painted and Red Enamel Sprinkler Head Guard with Shield in Red
Painted and Red Enamel Sprinkler Head Guard with Shield in Red
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed for use with sprinklers that may be located in areas that make them susceptible to mechanical or physical damage
- Protects sprinkler from water spray of higher elevation sprinklers
Documents
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- Series TY-B, TY-FRB, TY-FRL, TY-L
- Coating:
- Painted, Red Enamel
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter:
- 2-7/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Carbon Steel
- Product Type:
- Sprinkler Head Guard
- UL Listed:
- Yes