3/4 in. NPT O-Ring and Pendant Shield
S2 Series 3/4 in. NPT O-Ring and Pendant Shield
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Fire Sprinkler
- Brand Model Compatibility:
- TY-B, TY-FRB
- Collection:
- S2 Series
- Diameter:
- 3/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Product Type:
- O-Ring, Pendant Shield
- UL Listed:
- No