This product requires certification to purchase.

3/4 in. 200F 11.2K Upright Sprinkler Head

Tyco

Series EC-11 3/4 in. 200F 11.2K Upright Sprinkler Head

  • Fast #
  • Part #T518949200
  • Item #1958285
  • Manufacturer Part #518949200
5 out of 5 Customer Rating
Brand image
Tyco

Series EC-11 3/4 in. 200F 11.2K Upright Sprinkler Head

  • Fast #
  • Part #T518949200
  • Item #1958285
  • Manufacturer Part #518949200
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Decorative glass bulb sprinklers designed for use in light or ordinary hazard occupancies
  • Intended for use in automatic sprinkler systems designed in accordance with standard installation rules
  • Designed for maximum coverage applications of 400 sq. ft. (37,2 m²) - 14 ft. x 14 ft. (4,3 m x 4,3 m) up to 20 ft. x 20 ft. (6,1 m x 6,1 m)
  • For Series EC-11 Sprinklers (TY5137, TY5237) see TFP220 for technical information and listing details
  • UL and C-UL listed, NYC and FM approved
  • Requires Certification

Documents


Specifications

Application:
Commercial
Collection:
Series EC-11
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
2-7/16 in
ISO:
ISO 7-1
K-Factor:
11.2
Material:
Nickel, Brass, Bronze, Glass, Plastic
Material Type:
Beryllium, PTFE
Opening Size:
2-7/8 in
Product Type:
Extended Coverage, Upright
Thread Size:
3/4 in
UL Listed:
Yes