This product requires certification to purchase.

TY5237 3/4 Brass EC-II 135 Pendent Sprinkler Head 11.2K

Tyco

Series EC-11 TY5237 3/4 Brass EC-II 135 Pendent Sprinkler Head 11.2K

  • Fast #
  • Part #T518931135
  • Item #1958269
  • Manufacturer Part #518931135
4.7 out of 5 Customer Rating
Brand image
Tyco

Series EC-11 TY5237 3/4 Brass EC-II 135 Pendent Sprinkler Head 11.2K

  • Fast #
  • Part #T518931135
  • Item #1958269
  • Manufacturer Part #518931135
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for maximum coverage applications of 400 sq. ft. (37,2 m²) - 14 ft. x 14 ft. (4,3 m x 4,3 m) up to 20 ft. x 20 ft. (6,1 m x 6,1 m)
  • For Series EC-11 Sprinklers (TY5137, TY5237) see TFP220 for technical information and listing details
  • UL and C-UL listed, NYC and FM approved
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Collection:
Series EC-11
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
Diameter:
2-7/8 in
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
ISO:
ISO 7-1
K-Factor:
11.2
Material:
Beryllium Nickel, Brass, Bronze, Glass, Plastic
Material Type:
PTFE
Product Type:
Extended Coverage, Pendent Sprinkler
UL Listed:
Yes