3/4 in. 155F 8K Pendent Sprinkler and Quick Response Sprinkler Head in Pure White
Series EC-8C 3/4 in. 155F 8K Pendent Sprinkler and Quick Response Sprinkler Head in Pure White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- UL Listed, specifically designed for use in long, narrow, commercial light hazard spaces
- Intended to be used in automatic sprinkler systems designed to in accordance with NFPA 13
- Maximum coverage area of 28 ft by 10 ft (8.5 m x 3.1 m)
- Very low nozzle design pressure due to the 8.0k orifice optimized for 0.1 gal/min/ft2 commercial light hazard design density
Specifications
- Application:
- Commercial
- Collection:
- Series EC-8C
- Color Finish Category:
- Whites
- Color Finish Name:
- Pure White
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Height:
- 2-1/4 in
- Installation Type:
- Ceiling Mount
- K-Factor:
- 8
- Material:
- Nickel, Brass, Bronze, Copper, Glass, Plastic
- Material Type:
- Beryllium, DZR, PTFE
- Maximum Temperature:
- 155
- Opening Size:
- 2-7/8 in
- Product Type:
- Pendant, Quick Response
- Thread Size:
- 3/4 in
- UL Listed:
- Yes