This product requires certification to purchase.

3/4 in. 150F 8K Quick Response Pendant Sprinkler Head in Natural Brass

You last purchased this on
 
Tyco

Series EC-8C 3/4 in. 150F 8K Quick Response Pendant Sprinkler Head in Natural Brass

Brand image
You last purchased this on
 
Tyco

Series EC-8C 3/4 in. 150F 8K Quick Response Pendant Sprinkler Head in Natural Brass

  • Fast #
  • Part #T573511155
  • Item #8368295
  • Manufacturer Part #57-351-1-155
5 out of 5 Customer Rating

X Points
Color Finish Name: Natural Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • UL listed, specifically designed for use in long, narrow, commercial light hazard spaces
  • Intended to be used in automatic sprinkler systems designed to in accordance with NFPA 13
  • Maximum coverage area of 28 ft by 10 ft (8.5 m x 3.1 m)
  • Very low nozzle design pressure due to the 8.0k orifice optimized for 0.1 gal/min/ft2 commercial light hazard design density
  • Requires Certification

Specifications

Application:
Commercial
Collection:
Series EC-8C
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Height:
2-1/4 in
Installation Type:
Ceiling Mount
K-Factor:
8
Material:
Brass, Bronze, Copper, Glass, Nickel Alloy, Plastic
Material Type:
Beryllium, PTFE
Opening Size:
2-7/8 in
Product Type:
Pendant, Quick Response
Thread Size:
3/4 in
UL Listed:
Yes


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing