This product requires certification to purchase.

1/2 in. 155F 4.4K Horizontal Sidewall Sprinkler Head in White

You last purchased this on
 
Tyco

Series LFII 1/2 in. 155F 4.4K Horizontal Sidewall Sprinkler Head in White

  • Fast #
  • Part #T512154155
  • Item #4076406
  • Manufacturer Part #51-215-4-155
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyco

Series LFII 1/2 in. 155F 4.4K Horizontal Sidewall Sprinkler Head in White

  • Fast #
  • Part #T512154155
  • Item #4076406
  • Manufacturer Part #51-215-4-155
3.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Signal White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 80
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Frangible bulb sprinklers designed for use in residential occupancies such as homes, apartments, dormitories, and hotels
  • Uses a corrosion-resistant coating
  • For 4.2K horizontal sidewall (TY1334) see TFP 410 for technical information and listing details
  • For 5.6K horizontal sidewall, wet pipe systems (TY3334) see TFP415 for technical information and listing details
  • UL and C-UL listed; NSF/ANSI 61 and Australian watermark certified
  • For 4.4K horizontal sidewall, wet pipe systems (TY2334) see TFP412 for technical information and listing details
  • For 5.8K horizontal sidewall, wet pipe systems (TY4334) see TFP 417 for technical information and listing details
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Series LFII
Color Finish Category:
Whites
Color Finish Name:
Signal White
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Height:
2-1/4 in
Installation Type:
Horizontal Mount
K-Factor:
4.4
Material:
Nickel, Brass, Bronze, Copper, Glass, Plastic
Material Type:
Beryllium, PTFE
NSF:
NSF 61
Opening Size:
2-7/8 in
Product Type:
Horizontal Sidewall, Quick Response
Thread Size:
1/2 in
UL Listed:
Yes