This product requires certification to purchase.

1/2 in. 155F 4.9K Concealed and Pendant Sprinkler Head in Brass

You last purchased this on
 
Tyco

Series LFII 1/2 in. 155F 4.9K Concealed and Pendant Sprinkler Head in Brass

  • Fast #
  • Part #T515491155
  • Item #9736238
  • Manufacturer Part #51-549-1-155
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyco

Series LFII 1/2 in. 155F 4.9K Concealed and Pendant Sprinkler Head in Brass

  • Fast #
  • Part #T515491155
  • Item #9736238
  • Manufacturer Part #51-549-1-155
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • UL and C-UL listed; FM and NYC approved; NSF /ANSI 61 certified; Australian watermark
  • For 4.9K concealed pendent - flat plate (TY2534), see TFP446 for technical information and listing details
  • For 6.9K pendent recessed and concealed, wet pipe system (TY4234), see TFP408 for technical information and listing details
  • For 4.2 K-factor, concealed horizontal sidewall, wet pipe system (TY2324), see TFP445 for technical information and listing details
  • For 4.9 K-factor domed plate concealed (TY2234), see TFP450 for technical information and listing details
  • For 5.8K concealed pendent - flat plate (TY3584), see TFP448 for technical information and listing details
  • Wet pipe residential sprinkler systems for one and two family dwellings and mobile homes per NFPA 13D
  • Wet pipe residential sprinkler systems for residential occupancies up to and including four stories in height per NFPA 13R
  • Wet pipe sprinkler systems for the residential portions of any occupancy per NFPA 13
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Collection:
Series LFII
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
MPT
End Connections:
MPT
Installation Type:
Ceiling Mount
K-Factor:
4.9
Material:
Brass, Bronze, Copper, Copper Alloy, Glass, Nickel Alloy, Plastic, Stainless Steel, Steel
Material Type:
Beryllium, Phosphor Bronze, Teflon™
Maximum Temperature:
155
Opening Size:
3-1/4 in
Product Type:
Concealed, Pendant
Thread Size:
1/2 in