1/2 in. 155F 4.9K Sprinkler Head Sprinkler Head in Natural Brass
Series LFII 1/2 in. 155F 4.9K Sprinkler Head Sprinkler Head in Natural Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 80Product Details
Product Details
- Frangible bulb sprinklers designed for use in residential occupancies such as homes, apartments, dormitories, and hotels
- UL and C-UL listed; FM and NYC approved; NSF /ANSI 61 certified; Australian watermark
- For 4.9K concealed pendent - flat plate (TY2534), see TFP446 for technical information and listing details
- For 6.9K pendent recessed and concealed, wet pipe system (TY4234), see TFP408 for technical information and listing details
- For 4.2 K-factor, concealed horizontal sidewall, wet pipe system (TY2324), see TFP445 for technical information and listing details
- For 4.9 K-factor domed plate concealed (TY2234), see TFP450 for technical information and listing details
- For 5.8K concealed pendent - flat plate (TY3584), see TFP448 for technical information and listing details
Documents
Specifications
- Application:
- Commercial, Residential
- Coating:
- Enamel, Painted
- Collection:
- Series LFII
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-1/4 in
- Installation Type:
- Concealed Mount
- K-Factor:
- 4.9
- Material:
- Nickel, Bronze, Brass, Copper, Glass, Plastic, Stainless Steel
- Material Type:
- Beryllium, PTFE
- NSF:
- NSF 61
- Opening Size:
- 3-5/16 in
- Product Type:
- Pendant
- Thread Size:
- 1/2 in
- UL Listed:
- Yes