This product requires certification to purchase.

1/2 in. 155F 5.6K Quick Response Sprinkler Head in Natural Brass

You last purchased this on
 
Tyco

Series RFII 1/2 in. 155F 5.6K Quick Response Sprinkler Head in Natural Brass

  • Fast #
  • Part #T517921155
  • Item #1960540
  • Manufacturer Part #51-792-1-155
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyco

Series RFII 1/2 in. 155F 5.6K Quick Response Sprinkler Head in Natural Brass

  • Fast #
  • Part #T517921155
  • Item #1960540
  • Manufacturer Part #51-792-1-155
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40 Pallet: 1280
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Optimal for architecturally sensitive areas such as hotel lobbies, office buildings, churches, and restaurants
  • Decorative sprinklers featuring a flat cover plate designed to conceal the sprinkler
  • Requires Certification

Documents


Specifications

Application:
Commercial
Coating:
Painted
Collection:
Series RFII
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
2-1/4 in
Installation Type:
Concealed Mount
K-Factor:
5.6
Material:
Brass
Maximum Temperature:
155
Pressure - Maximum:
175 psi
Product Type:
Quick Response
Thread Size:
1/2 in
UL Listed:
Yes
Width:
2-5/8 in