This product requires certification to purchase.

TY315 1/2 White TY-B 286 SR Upright Sprinkler Head 5.6K

Tyco

Series TY-B TY315 1/2 White TY-B 286 SR Upright Sprinkler Head 5.6K

  • Fast #
  • Part #T775704286
  • Item #4522816
  • Manufacturer Part #775704286
4.5 out of 5 Customer Rating
Brand image
Tyco

Series TY-B TY315 1/2 White TY-B 286 SR Upright Sprinkler Head 5.6K

  • Fast #
  • Part #T775704286
  • Item #4522816
  • Manufacturer Part #775704286
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • UL and C-UL listed; FM, NYC, LPCB, and VdS approved
  • For 5.6 K-factor, upright and pendent sprinklers (TY315, TY325), see TFP152 for technical information and listing details
  • Requires Certification

Documents


Specifications

Application:
Commercial
Collection:
Series TY-B
Color Finish Category:
Whites
Color Finish Name:
Signal White
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
ISO:
ISO 7-1
K-Factor:
5.6
Material:
Brass, Bronze, Copper, Glass, Plastic, Stainless Steel
Material Type:
PTFE
Product Type:
Pendant, Standard Response, Upright
Thread Size:
1/2 in
UL Listed:
Yes