This product requires certification to purchase.

1/2 in. 155F 4.2K Quick Response and Upright Sprinkler Head in Natural Brass

You last purchased this on
 
Tyco

Series TY-FRB 1/2 in. 155F 4.2K Quick Response and Upright Sprinkler Head in Natural Brass

  • Fast #
  • Part #T573401155
  • Item #1958648
  • Manufacturer Part #57-340-1-155
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyco

Series TY-FRB 1/2 in. 155F 4.2K Quick Response and Upright Sprinkler Head in Natural Brass

  • Fast #
  • Part #T573401155
  • Item #1958648
  • Manufacturer Part #57-340-1-155
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Glass bulb sprinkler designed for use in light or ordinary hazard, commercial occupancies such as banks, hotels and shopping malls
  • Requires Certification

Specifications

ASTM:
ASTM A-479, ASTM A-479M
Application:
Commercial
Collection:
Series TY-FRB
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
2-3/16 in
ISO:
ISO 7-1
K-Factor:
4.2
Material:
Nickel, Brass, Bronze, Copper, Glass, Plastic, Stainless Steel
Material Type:
Beryllium, PTFE
Maximum Temperature:
155
Product Type:
Quick Response, Upright
Thread Size:
1/2 in
UL Listed:
Yes