1/2 in. 165F 5.6K Standard Response and Upright Sprinkler Head in Natural Brass
Series TY-L 1/2 in. 165F 5.6K Standard Response and Upright Sprinkler Head in Natural Brass
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Solder type spray sprinklers for use in light, ordinary, and extra hazard commercial occupancies such as banks, hotels, shopping malls, factories, refineries, and chemical plants
Specifications
- Application:
- Commercial
- Coating:
- Painted
- Collection:
- Series TY-L
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-5/8 in
- Installation Type:
- Ceiling Mount
- K-Factor:
- 5.6
- Material:
- Brass, Bronze, Copper, Nickel Alloy, Plastic, Stainless Steel
- Material Type:
- Monel®, PTFE
- Maximum Temperature:
- 165
- Product Type:
- Standard Response, Upright
- Thread Size:
- 1/2 in
- UL Listed:
- Yes