Sprinkler Wrench
Sprinkler Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 72 Pallet: 4752-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- TFP MAX, TFP PH2, TFP PH5, 1509-3 Model
- GSA Approved:
- No
- Number of Tools Included:
- 1
- Tool Type:
- Wrench
- UL Listed:
- No
- WrenchType:
- Sprinkler