This product requires certification to purchase.

3-1/2 x 3/4 in. NPT Carbon Steel Escutcheon in Signal White

You last purchased this on
 
Tyco

Style 401 3-1/2 x 3/4 in. NPT Carbon Steel Escutcheon in Signal White

  • Fast #
  • Part #T1197
  • Item #1959625
  • Manufacturer Part #1197
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Tyco

Style 401 3-1/2 x 3/4 in. NPT Carbon Steel Escutcheon in Signal White

  • Fast #
  • Part #T1197
  • Item #1959625
  • Manufacturer Part #1197
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed for use with pendant and horizontal sidewall automatic sprinklers in fire protection systems where the piping is installed above a ceiling or behind a wall
  • Used to improve the overall appearance of the installation by concealing the clearance holes required for the connecting piping and fittings to the sprinkler
  • Used where it is necessary to position the sprinkler away from the ceiling/wall surface so that spray will not be adversely affected by protruding obstructions such as light fixtures and HVAC diffusers
  • Reduces the accuracy to which the length of the fixed pipe drops or horizontal pipe runs to the sprinklers must be cut, and it provides additional flexibility in the interconnecting pipe
  • Allows installation of the sprinklers and pressure testing of the fire protection system/evaluation of leak tightness prior to installation of a suspended ceiling or application of the finish coating to a fixed ceiling
  • Permits the removal of suspended ceiling panels for access to building service equipment without having to first shut down the fire protection system and remove sprinklers
  • Requires Certification

Specifications

Application:
Fire Protection
Collection:
Style 401
Color Finish Category:
Whites
Color Finish Name:
Signal White
Diameter:
3-1/2 in
Diameter - Inside 1:
2-1/4 in
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Installation Type:
Ceiling Mount, Concealed Mount
Material:
Carbon Steel
Product Type:
Escutcheon Cup
UL Listed:
No