2-13/16 x 3/4 in. NPT Carbon Steel Escutcheon in Signal White
Style 65 2-13/16 x 3/4 in. NPT Carbon Steel Escutcheon in Signal White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Used to improve the overall appearance of the sprinkler installation by concealing the clearance holes required for wall or ceiling installation
- Deep, two-piece, adjustable
Documents
Specifications
- Application:
- Fire Protection
- Collection:
- Style 65
- Color Finish Category:
- Whites
- Color Finish Name:
- Signal White
- Diameter:
- 2-13/16 in
- Diameter - Inside 1:
- 2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Installation Type:
- Ceiling Mount, Concealed Mount
- Material:
- Carbon Steel
- Product Type:
- Escutcheon
- UL Listed:
- No