1/2 in. 155F 3K Pendent Sprinkler Head in Polished Chrome
Series LFII 1/2 in. 155F 3K Pendent Sprinkler Head in Polished Chrome
Product Details
Product Details
- Includes a corrosion-resistant coating
- UL and C-UL listed; NSF/ANSI 61 certified
- For 4.9K pendent sprinkler, wet pipe systems (TY2236), see TFP403 for technical information and listing details
- 6.9K pendent and recessed pendent are FM approved
- The recessed option is for use with finished ceilings and employs a two-piece style 20 recessed escutcheon
- For 5.8K pendent and recessed pendent, wet pipe systems (TY3934), see TFP401 for technical information and listing details
- For 3.0K pendent sprinkler, wet pipe systems (TY1234), see TFP402 for technical information and listing details
- For 6.9K pendent sprinkler, wet pipe systems (TY4234), see TFP408 for technical information and listing details
Specifications
- Application:
- Residential
- Collection:
- Series LFII
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Height:
- 2-3/16 in
- Installation Type:
- Ceiling Mount
- K-Factor:
- 3
- Material:
- Brass, Bronze, Glass, Nickel Alloy, Plastic
- Material Type:
- Beryllium, PTFE
- NSF:
- NSF 61
- Product Type:
- Pendant
- Thread Size:
- 1/2 in
- UL Listed:
- Yes