1/2 in. 155 Degrees F Residential Pendent Sprinkler Head Chrome
This product has been replaced by
Manufacturer Part #51-212-9-155
TY2234 1/2 in. 155 Degrees F Residential Pendent Sprinkler Head Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 80-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Frangible bulb sprinklers designed for use in residential occupancies such as homes, apartments, dormitories, and hotels
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- TY2234
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-1/4 in
- K-Factor:
- 4.9
- Material:
- Brass
- Maximum Temperature:
- 155
- Pressure - Maximum:
- 175 psi
- Product Type:
- Sprinkler Head
- UL Listed:
- Yes