1/2 in. 212F 5.6K Standard Response and Upright Sprinkler Head in Chrome Plated
Series TY-L 1/2 in. 212F 5.6K Standard Response and Upright Sprinkler Head in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- UL and C-UL listed, FM and LPCB approved
- For 5.6 and 8.0 K-factor upright, pendent, and recessed pendent sprinklers (TY3111, TY3211, TY4111, TY4211, TY4811, TY4911), see TFP110 for technical information and listing details
- For 5.6 K-factor horizontal sidewall sprinkler (TY3311), see TFP120 for technical information and listing details
Specifications
- Application:
- Commercial
- Collection:
- Series TY-L
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 2-5/8 in
- ISO:
- ISO 7-1
- Installation Type:
- Ceiling Mount
- K-Factor:
- 5.6
- Material:
- Brass, Bronze, Copper, Nickel Alloy, Plastic, Stainless Steel
- Material Type:
- Monel®, PTFE
- Opening Size:
- 7/16 in
- Product Type:
- Standard Coverage, Standard Response, Upright
- Thread Size:
- 1/2 in
- UL Listed:
- Yes